Wheaton™ Sub Surface Grab Sampler II Available on GSA/VA Contract for Federal Government customers only.

For accessing fluid flow in deep manholes and hard-to-reach subsurface sampling areas

Manufacturer: Wheaton™ 990350

 View more versions of this product

Catalog No. 15-437-1

  Check Availability
Add to Cart

    Specifications

    Certifications/Compliance EPA
    Finish Golden alodine
    Head Material Polypropylene
    Includes 1000mL narrow mouth sample bottle, cap
    Length (English) 6 ft.
    Length (Metric) 1.83m
    Product Type Subsurface Sampler
    Capacity (English) 33.8 oz.
    Capacity (Metric) 1000mL
    Capacity 33.8 oz., 1000mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit