Wheaton™ TLC Developing Chambers

Ground glass covers securely fit chambers to reduce solvent evaporation

Manufacturer: Wheaton™ 276860

 View all options for this product

Catalog No. 06-411-52


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Autoclavable Yes
    Product Type TLC developing chamber
    For Use With (Equipment) Standard 20 x 20cm TLC Plates
    Height (English) 9.4 in.
    Height (Metric) 24cm
    Material Soda Lime Glass
    Includes Glass lid
    Length (English) 10.6 in.
    Length (Metric) 270mm
    Width (Metric) 70mm
    Width (English) 2.7 in.
    Closure Material Glass
    Dimensions (L x W x H) 10.6 x 2.7 x 9.4 in. (270 x 70 x 24cm)

    • Holds plates up to 20 x 20cm in size
    • Made from soda-lime glass
    • Autoclavable
    Includes glass cover

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit