Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ TPE Sterile Connections Kits For Pharma and Biotech Use

Specifically formulated for use with media found in pharmaceutical and biotech processing

Manufacturer:  DWK Life Sciences W374732

 View more versions of this product

Catalog No. 03-410-345


Add to cart

Description

Description

For use with Wheaton Standard 2.3mm pump head and optional 1.6mm pump head.

  • Radiation sterilized kit includes male and female Luer or quick-disconnects affixed to 5 ft. of TPE tubing
  • Five individually packaged assemblies per case for quick implementation on high value samples, cultures or titers
  • USP CLASS VI and animal derived components free (ADCF)
  • Sterilizable by autoclave, radiation, EtO, chemicals, reusable, heat sealable, heat weldable

Order Info

Bulk tubing available separately (Cat. Nos. 03-410-305 through -307.)

Specifications

Specifications

USP Class VI
Yes
Thermoplastic Elastomer
152cm
Male and female luer
0.06 in.
1/4 in.
Sterile
6.35mm
Connection Kit
Wheaton standard 2.3mm pump head and optional 1.6mm pump head
5 ft.
1.6mm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit