Wheaton™ TPE Sterile Connections Kits For Pharma and Biotech Use

Specifically formulated for use with media found in pharmaceutical and biotech processing

Manufacturer: Wheaton™ W374733

 View more versions of this product

Catalog No. 03-410-346

  Check Availability
Add to Cart

    Specifications

    Diameter (English) Inside 0.25 in.
    Classification USP Class VI
    Length (Metric) 1.52m
    Material Thermoplastic Elastomer
    Type Connection Kit
    Sterile Yes
    Color Translucent
    Length (English) 5 ft.
    Includes Male and female luer
    Autoclavable Yes
    For Use With (Equipment) Wheaton standard 2.3mm pump head and optional 1.6mm pump head
    Thickness 1.6mm
    Diameter (Metric) Inside 6.35mm
    Connection Type Quick Disconnects
    Thickness (English) Wall 0.06 in.
    Thickness (Metric) Wall 1.6mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit