Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ TPE Sterile Connections Kits For Pharma and Biotech Use: Bulk Tubing

Specifically formulated for use with media found in pharmaceutical and biotech processing

Manufacturer:  DWK Life Sciences W374738

 View more versions of this product

Catalog No. 03-410-307


  Check Availability
Add to cart

Description

Description

For use with Wheaton Standard 2.3mm pump head and optional 1.6mm pump head.

  • Bulk tubing length: 50 ft.

Specifications

Specifications

USP Class VI
Yes
Thermoplastic Elastomer
4572cm
50 ft.
2.3mm
Sterile
6.35mm
Tubing
Wheaton standard 2.3mm pump head and optional 1.6mm pump head
0.09 in.
1/4 in.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit