Wheaton™ Trypsinizing Flasks

Deep fluted sides enhance agitation

Manufacturer: Wheaton™ 355398

 View more versions of this product

Catalog No. 02-911-545

  N/A
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Closure Size 51mm
    Closure Type Screw
    Capacity (Metric) 15000mL
    Graduated No
    For Use With (Application) Used for forming cell suspensions through Trypsin digestion of connective Proteins
    Style Erlenmeyer Trypsinizing
    Thread Size 400
    Material Borosilicate Glass
    Autoclavable Yes

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit