Wheaton™ V Vial™ with Open-Top Screw Cap

Conical interior bottoms are designed to provide total downward drainage and maximum retrieval of contents by syringe

Manufacturer: Wheaton™ W986353NG

 View more versions of this product

Catalog No. 03-084-107

  Check Availability
Add to Cart

    Specifications

    Color Amber
    Certifications/Compliance USP Type I
    Volume (Metric) 0.3mL
    Graduated No
    Material Closure Phenolic
    Material (Liner) PTFE/Silicone
    Shape Conical V
    Volume (English) 0.1 dr.
    Diameter (Metric) Outside 13mm
    Material Borosilicate Glass
    Type NextGen™ V Vial
    Closure Type Open top screw cap
    Height (Metric) 35mm
    Capacity (Metric) 0.3mL
    For Use With (Application) Ideal for small scale reactions, centrifugation, storage, packaging and shipping
    Thread Style Screw
    Closure Size 13-425

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit