Wheaton™ Vacule™ with Screw Cap Available on GSA/VA Contract for Federal Government customers only.

Solid black cap without liner holds stopper in place

Manufacturer: Wheaton™ 651905

 View more versions of this product

Catalog No. 12-009-40

  Check Availability
Add to Cart

    Specifications

    Diameter (Metric) Outside 22mm
    Color Clear
    Certifications/Compliance ASTM Type I, Class A, USP Type I
    Material Borosilicate Glass
    Type Vacule Ampule
    Volume (Metric) 5mL
    Closure Type Screw cap
    Height (Metric) 45mm
    For Use With (Equipment) Stopper
    For Use With (Application) For lyophilization and freeze drying applications
    Thread Style Screw
    Volume (English) 1.4 dr.

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit