Learn More
DWK Life Sciences Wheaton Vacule with Screw Cap
Solid black cap without liner holds stopper in place
$309.00 - $327.00
Specifications
Certifications/Compliance | ASTM Type I, Class A, USP Type I |
---|---|
Closure Type | Screw Cap |
Diameter (Metric) Outer | 22 mm |
Color | Clear |
Material | Borosilicate Glass |
Catalog Number | Mfr. No. | Volume (Metric) | Height (Metric) | Volume (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Height (Metric) | Volume (English) | Price | Quantity & Availability | |||
12-009-41
![]() |
DWK Life Sciences
651907 |
10 mL | 60 mm | 2.7 dr. |
Case of 200 for $309.00
|
|
12-009-40
![]() |
DWK Life Sciences
651905 |
5 mL | 45 mm | 1.4 dr. |
Case of 200 for $327.00
|
|
Description
- Wheaton-33 borosilicate glass
Order Info
Accepts stoppers 06-406-11B and 06-406-12 for freeze drying applications
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
ASTM Type I, Class A, USP Type I | |
22 mm | |
Borosilicate Glass | |
Screw |
Screw Cap | |
Clear | |
For lyophilization and freeze drying applications |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.