Wheaton™ Vial File™ with Screw Cap: Amber

Amber sample vials with a variety of screw cap options

Manufacturer: Wheaton™ W224954

 View more versions of this product

Catalog No. 02-912-591

  Check Availability
Add to Cart

    Specifications

    Diameter (Metric) Outside 12mm
    Color Amber
    Certifications/Compliance USP Type I
    Material Borosilicate Glass
    Type Sample Vial
    Volume (Metric) 1.5mL
    Closure Type Open top screw cap
    Height (Metric) 38mm
    Capacity (Metric) 1.5mL
    Material Closure Phenolic
    For Use With (Application) Used for storing and transporting vials
    Material (Liner) PTFE/Silicone
    Thread Style Screw
    Tip Material PTFE/SIL
    Volume (English) 0.405 dr.
    Closure Size 8-425

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit