Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Volumetric Modules for Acura™ Electro 926 XS and 936 Single Channel Pipets

Click to view available options
Volume (Metric):
0.1 to 2 μL
0.1 to 2 mL
0.25 to 5 mL
0.5 to 10 μL
0.5 to 10 mL
1 to 20 μL
10 to 200 μL
2.5 to 50 μL
5 to 100 μL
50 to 1000 μL
Accuracy:
±0.8%
±1%
±1.2%
±1.5%
±2.5%
Compatible Tips:
1000μL Pipette tip
10mL Pipette tip
200μL Pipette tip
2mL Pipette tip
5mL Tip
Ultra 10μL pipette tip
Description
- For reduced shaft length and single channel macrovolume pipets
- One control unit fits a choice of 27 volumetric assemblies available separately

Specifications
Specifications
Accuracy | ±2.5% |
Compatible Tips | Ultra 10μL pipette tip |
For Use With | Acura™ Electro™ 926 XS Reduced Shaft Length Single-Channel Pipette |
Number of Channels | 1 |
Type | Volumetric Module |
Volume (Metric) | 0.1 to 2 μL |
Finger Style | Ergonomic |
For Use With (Equipment) | Acura™ Electro™ 926XS reduced shaft length single channel pipette |
Increments | 0.01μL |
Length (English) | Reduced Length |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction