Wheaton™ Volumetric Modules for Acura™ Electro 926 XS and 936 Single Channel Pipets

Interchangeable modules to fit different volumetric assemblies

Manufacturer: Wheaton™ W870128

 View more versions of this product

Catalog No. 03-410-187

  Check Availability
Add to Cart

    Specifications

    Accuracy ±1.5%
    Compatible Tips 2mL Pipette tip
    Finger Style Ergonomic
    For Use With (Equipment) Acura™ Electro™ 936 single channel pipette
    Increments 10μL
    Length (English) Regular Length
    Tip Style 2mL
    Number of Channels 1,1
    Volume (Metric) Range 0.1 to 2mL
    Volume (Metric) 0.1 to 2mL
    Compatibility 2mL Pipette tip
    Capacity Range 0.1 to 2mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit