Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Wheaton™ White Polypropylene Open-Top Caps w/PTFE Faced Silicone Liners for E-Z Ex-Traction™ Vials
Click to view available options
Neck Finish:
13-425
15-425
22-400
24-400
No. per Case:
100 Cs.
1000 Cs.
250 Cs.
500 Cs.
Description
Suitable for storage and containment of volatile solvents, sensitive compounds or corrosive chemicals
- Autoclavable
Specifications
Closure Liner | PTFE/Silicone |
For Use With (Equipment) | Glass bottle or vial |
Color | White |
Material | Polypropylene |
No. per Case | 1000 Cs. |
No. per Pack | 1000/Cs. |
Neck Finish | 13-425 |
Certifications/Compliance | ISO 9001 |
Autoclavable | Autoclavable |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction