Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Microflex White Nitrile Gloves
Premium nitrile gloves offers excellent protection and a high chemical resistance
Manufacturer: Microflex N80210
Description
- Powder-free
- Length: 9 in.
- Palm: 5.5mil
- Medical/exam grade
- Nitrile eliminates risk of latex protein allergies
- White
Certifications
510K approved for medical use
Specifications
Yes | |
5.5 mil | |
Nitrile | |
20.5 | |
White | |
9.5 in. | |
AQL 1.5, ISO9001 QMS |
Medical, exam | |
Beaded/Rolled | |
Medium | |
Powder-free | |
Non-sterile | |
24.13 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title