White Swan™ Essentials™ Men's All-Purpose Labcoat

Manufacturer: White Swan META 47407W36

 View more versions of this product

Catalog No. 19-154-118

  Check Availability
Add to Cart

    Specifications

    Size (English) Chest 36 in.
    Material Cotton Poplin,Polyester
    Size 36
    Length (Metric) 88.9cm
    Length (English) 35 in.
    No. of Pockets 3
    Disposable No
    Includes Breast pocket with pencil/pen divider, two lower patch pockets, beeper pocket
    Size (English) Waist 30 in.
    Size (Metric) Chest 91.44cm
    Sleeve Style Set-in
    Style Staff length
    Color White
    Finish Stain release
    Gender Male
    Size (Metric) Waist 76.2cm
    Closure Type Button

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit