Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
White Swan Essentials Men's All-Purpose Labcoat
Manufacturer: White Swan 47405W32
Description
- Three-pocket/ button style labcoats
- Full-length coats measure 43 in. length
- Staff-length coats measure 35 in. length
- Polyester/cotton poplin material
Specifications
No | |
Buttons | |
Stain release | |
3 | |
Breast pocket with pencil/pen divider, two lower patch pockets, beeper pocket | |
26 in. | |
66.04 cm | |
109.22 cm | |
Men's |
Full length | |
White | |
Polycotton blend | |
32 | |
32 in. | |
81.28 cm | |
Set sleeve | |
43 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title