Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
White Swan™ Essentials™ Men's All-Purpose Labcoat
Click to view available options
Size:
30
32
34
36
38
40
42
44
46
48
50
52
54
56
Style:
Full-length
Knee-length
Staff-length
Description
- Three-pocket/ button style labcoats
- Full-length coats measure 43 in. length
- Staff-length coats measure 35 in. length
- Polyester/cotton poplin material
Specifications
Size | 46 |
Gender | Men's |
Material | Polycotton |
Color | White |
Closure Type | Buttons |
Disposable | Single-use |
Style | Full-length |
Finish | Stain release |
Sleeve Style | Set sleeve |
Size (English) Chest | 46 in. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction