White Swan™ Essentials™ Men's All-Purpose Labcoat

Manufacturer: White Swan META 47407W46

 View more versions of this product

Catalog No. 19-154-123

  Check Availability
Add to Cart

    Specifications

    Material Polyester/Cotton Poplin
    No. of Pockets 3.0
    Disposable No
    Gender Male
    Includes Breast pocket with pencil/pen divider, two lower patch pockets, beeper pocket
    Size (English) Waist 40 in.
    Size (Metric) Chest 117cm
    Sleeve Style Set-in
    Style Staff length
    Color White
    Length (English) 35 in.
    Length (Metric) 88.9cm
    Finish Stain release
    Size (English) Chest 46 in.
    Size (Metric) Waist 101.6cm
    Closure Type Button

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit