White Swan™ Essentials™ Women's Princess-Style Labcoat

Manufacturer: White Swan META 47401W06

 View more versions of this product

Catalog No. 19-154-101

  Check Availability
Add to Cart

    Specifications

    Material Polyester/Cotton
    No. of Pockets 3
    Length (English) 39.5 in.
    Length (Metric) 100.3cm
    Gender Female
    Includes Mock belt, single breasted, 5-button front
    Size (English) Hip 36.5 in.
    Size (English) Waist 26 in.
    Size (Metric) Chest 86.36cm
    Sleeve Style Set-in
    Style Princess
    Finish Stain release
    Size (English) Chest 34 in.
    Size (Metric) Hip 92.71cm
    Size (Metric) Waist 66.04cm
    Closure Type Button
    Color White

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit