Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
White Swan™ Essentials™ Women's Princess-Style Labcoat
Click to view available options
Size:
4
6
8
10
12
14
16
18
20
40
42
44
46
48
50
52
Size (English) Waist:
25 in.
26 in.
27 in.
28 in.
29.5 in.
31 in.
32.5 in.
34.5 in.
38.5 in.
40.5 in.
46.5 in.
50.5 in.
Size (Metric) Chest:
83.82 cm
86.36 cm
88.9 cm
91.44 cm
95.25 cm
99.06 cm
102.87 cm
108 cm
113 cm
118 cm
122 cm
127 cm
132.08 cm
137.16 cm
142.24 cm
147.32 cm
Size (Metric) Hip:
90.17 cm
92.71 cm
95.25 cm
97.79 cm
101.6 cm
105.4 cm
109.22 cm
114.3 cm
119.4 cm
124.46 cm
129.54 cm
134.62 cm
139.7 cm
144.78 cm
149.86 cm
154.94 cm
Description
Composition: 80% Polyester / 20% Cotton
Specifications
Size | 18 |
Gender | Women's |
Material | Polyester, Cotton |
Color | White |
Closure Type | Buttons |
Style | Princess |
Finish | Stain release |
Sleeve Style | Set sleeve |
Size (English) Chest | 42.5 in. |
Size (English) Hip | 45 in. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction