White Swan™ Essentials™ Women's Princess-Style Labcoat

Manufacturer: White Swan META 47401W42

 View more versions of this product

Catalog No. 19-154-110

  Check Availability
Add to Cart

    Specifications

    Material Polyester/Cotton Poplin
    No. of Pockets 3.0
    Size 42
    Finish Stain release
    Gender Female
    Includes Mock belt, single breasted, 5-button front
    Size (English) Chest 48 in.
    Size (English) Hip 51 in.
    Size (English) Waist 40.5 in.
    Size (Metric) Hip 129.54cm
    Size (Metric) Chest 122cm
    Size (Metric) Waist 102.87cm
    Sleeve Style Set-in
    Style Princess
    Closure Type Button
    Color White
    Length (English) 39.5 in.
    Length (Metric) 100.3cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit