White Swan Fundamentals Ladies' Consultation Coats

Manufacturer: White Swan META 15104011XS

 View more versions of this product

Catalog No. 19-048-306A

  Check Availability
Add to Cart

    Specifications

    Material Polyester/Cotton
    No. of Pockets 3
    Item Description Button Front
    Closure Type Button
    Length (English) 28 in.
    Length (Metric) 71cm
    Size X-Small
    Collar Type Notched lapel
    Size (English) Hip 34.5 to 35.5 in.
    Size (English) Waist 24 to 25 in.
    Size (Metric) Hip 87.6 to 90.1cm
    Color White
    Finish Soil release
    Gender Female
    Size (English) Chest 33 to 34 in.
    Size (Metric) Waist 60.9 to 63.5cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit