Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

White Swan™ fundamentals™ Ladies' Consultation Coats

Manufacturer:  White Swan™ 151040112X

 View more versions of this product

Catalog No. 19-048-306F


Add to cart

Description

Description

  • 65/35 Performance Poplin with Soil Release™
  • Notched collar and one-piece back and sleeves
  • Three-button closure
  • Two roomy lower patch pockets and one chest pocket
  • Length: 28 in.
  • Color: White

Specifications

Specifications

Safety
Buttons
Soil release
3
Button Front
50 to 52 in.
127 to 132.08 cm
71cm
Women's
Notched lapel
White
Polycotton blend
2X-Large
48.5 to 50.5 in.
39.5 to 41.5 in.
100.3 to 105.4 cm
28 in.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit