White Swan Fundamentals Ladies' Consultation Coats

Manufacturer: White Swan META 151040114X

 View more versions of this product

Catalog No. 19-048-306H

  Check Availability
Add to Cart

    Specifications

    Material Polyester, Cotton Poplin
    No. of Pockets 3.0
    Size 4X-Large
    Gender Female
    Size (English) Hip 58 to 60 in.
    Size (English) Waist 47.5 to 49.5 in.
    Size (Metric) Hip 147.3 to 152.4cm
    Closure Type Button Front
    Length (English) 28 in.
    Finish Soil release
    Collar Type Notched lapel
    Size (English) Chest 56.5 to 58.5 in.
    Size (Metric) Waist 120.6 to 125.7cm
    Color White
    Length (Metric) 71cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit