White Swan™ Fundamentals™ Ladies' Hunter Green Two Pocket Top

Manufacturer: White Swan META 14100-034-S

 View more versions of this product

Catalog No. 19-048-361B

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Chest Size 35 to 36 in.
    Color Hunter Green
    Construction Polyester, Cotton Poplin with Soil Release
    Material Polyester, Cotton Poplin
    Size Small
    Finish Soil release
    Gender Female
    Length (Metric) 71.12cm
    Neck Style V-neck
    No. of Pockets 2.0
    Length (English) 28 in.
    Size (English) Hip 36.5 to 37.5 in.
    Size (English) Waist 26 to 27 in.
    Size (Metric) Waist 66.04 to 68.58cm

    • Modest V-neck
    • 65/35 Poly/Cotton Poplin with Soil Release™
    • Set-in sleeves
    • Two front patch pockets—one with pen holder
    • Side slits allow for easy movement and neat appearance if worn untucked
    • Badge holder button hole
    • 28 in. length
    • Color: Hunter Green

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit