White Swan™ Fundamentals™ Ladies Navy Warm-Up Jackets

Manufacturer: White Swan META 14140-014-XS

 View all options for this product

Catalog No. 19-048-342A


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Color Navy
    Size X-Small
    Material Polyester, Cotton Poplin
    Finish Soil release
    Length (English) 29 in.
    Length (Metric) 73.66cm
    No. of Pockets 3.0
    Size (English) Chest 33 to 34 in.
    Size (English) Hip 34.5 to 35.5 in.
    Size (English) Waist 24 to 25 in.
    Size (Metric) Hip 87.63 to 90.17cm
    Size (Metric) Waist 60.96 to 63.5cm

    • Three pockets; One for cell phone
    • 29 in. length
    • Color matching snaps
    • Stitched fully faced neckline
    • Color coordinated knit cuff
    • 65/35 Poly/Cotton Poplin with Soil Release™
    • Color: Navy

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit