White Swan™ Fundamentals™ Ladies' Purple Two Pocket Tops

Manufacturer: White Swan META 141001224X

 View more versions of this product

Catalog No. 19-048-365H

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Finish Soil release
    No. of Pockets 2.0
    Size (English) Hip 58 to 60 in.
    Material Polyester, Cotton Poplin
    Size 4X-Large
    Gender Female
    Length (Metric) 71.12cm
    Neck Style V-neck
    Length (English) 28 in.
    Chest Size 56.5 to 58.5 in.
    Size (English) Waist 47.5 to 49.5 in.
    Size (Metric) Waist 120.65 to 125.73cm
    Color Purple
    Construction Polyester, Cotton Poplin with Soil Release

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit