White Swan™ Fundamentals™ Ladies' Royal Blue Two Pocket Tops

Manufacturer: White Swan META 14100064L

 View all options for this product

Catalog No. 19-048-363D


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Color Royal Blue
    Construction Polyester, Cotton Poplin with Soil Release
    Material Cotton, Polyester
    Size Large
    Finish Soil release
    Gender Female
    Length (Metric) 71.1cm
    Neck Style V-neck
    No. of Pockets 2.0
    Length (English) 28 in.

    Side slits for versatility, neatness and comfort

    • Modest V-neck
    • 65/35 Poly/Cotton Poplin with Soil Release™
    • Set-in sleeves
    • Two front patch pockets—one with pen holder
    • Side slits allow for easy movement and neat appearance if worn untucked
    • Badge holder button hole
    • 28 in. length
    • Color: Royal Blue

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit