White Swan™ Fundamentals™ Ladies Royal Blue Warm-Up Jackets

Manufacturer: White Swan META 14140-064-2X

 View more versions of this product

Catalog No. 19-048-335F

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Size 2X-Large
    Material Polyester, Cotton Poplin
    Finish Soil release
    Length (English) 29 in.
    Length (Metric) 73.66cm
    No. of Pockets 3.0
    Size (English) Chest 48.5 to 50.5 in.
    Size (English) Hip 50 to 52 in.
    Size (English) Waist 39.5 to 41.5 in.
    Size (Metric) Hip 127 to 132.08cm
    Size (Metric) Waist 100.33 to 105.41cm
    Color Royal blue

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit