White Swan Fundamentals Ladies' Teal Cargo Two Pocket Scrub Pants

Manufacturer: White Swan META 14120-017-M

 View more versions of this product

Catalog No. 19-048-320C

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    No. of Pockets 2.0
    Material Polyester, Cotton Poplin
    Waist Style Pull-on style with covered elastic waistband
    Gender Female
    Size (English) Inseam 30 in.
    Size (English) Leg Opening 16 in.
    Size (Metric) Inseam 76.2cm
    Size (Metric) Leg Opening 40.64cm
    Construction Polyester, Cotton Poplin with Soil Release
    Size Medium
    Finish Soil release
    Color Teal

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit