White Swan™ Fundamentals™ Ladies Teal Warm-Up Jackets

Manufacturer: White Swan META 14140-017-XL

 View more versions of this product

Catalog No. 19-048-340E

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Size X-Large
    Material Polyester, Cotton Poplin
    Finish Soil release
    Length (English) 29 in.
    Length (Metric) 73.66cm
    No. of Pockets 3.0
    Size (English) Chest 44.5 to 46.5 in.
    Size (English) Hip 46 to 48 in.
    Size (English) Waist 35.5 to 37.5 in.
    Size (Metric) Hip 116.84 to 121.92cm
    Size (Metric) Waist 90.17 to 95.25cm
    Color Teal

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit