Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
White Swan™ fundamentals™ Men's 30 Inch Consultation Lab Coat
Click to view available options
Size:
X-Small
Small
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Size (English) Chest:
30 to 32 in.
34 to 36 in.
42 to 44 in.
46 to 48 in.
50 to 52 in.
54 to 56 in.
58 to 60 in.
62 to 64 in.
Size (English) Waist:
24 to 26 in.
28 to 30 in.
36 to 38 in.
40 to 42 in.
44 to 46 in.
48 to 50 in.
52 to 54 in.
56 to 58 in.
Size (Metric) Waist:
101.6 to 106.6 cm
111.7 to 116.8 cm
121.9 to 127 cm
132.08 to 137.1 cm
142.2 to 147.3 cm
60.9 to 66.04 cm
71.1 to 76.2 cm
91.4 to 96.5 cm
Description
- 65/35 Performance Poplin with Soil Release™
- Notched lapel collar, long set-in sleeves
- Three-button closure
- Two piece back
- Two roomy lower patch pockets and one chest pocket
- Length: 30 in.
- Color: White
Specifications
Size | X-Large |
Gender | Men's |
Material | Polycotton |
Color | White |
Closure Type | Buttons |
No. of Pockets | 3 |
Collar Type | Notched lapel |
Finish | Soil release |
Size (English) Chest | 46 to 48 in. |
Size (English) Waist | 40 to 42 in. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction