White Swan Fundamentals Men's 30 Inch Consultation Lab Coat

Manufacturer: White Swan META 15103011L

 View more versions of this product

Catalog No. 19-048-307D

  Check Availability
Add to Cart

    Specifications

    Material Polyester, Cotton Poplin
    No. of Pockets 3.0
    Size Large
    Finish Soil release
    Gender Male
    Collar Type Notched lapel
    Size (English) Chest 42 to 44 in.
    Size (English) Waist 36 to 38 in.
    Size (Metric) Waist 91.4 to 96.5cm
    Closure Type Button Front
    Color White
    Length (English) 30 in.
    Length (Metric) 76.2cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit