White Swan Fundamentals Men's 30 Inch Consultation Lab Coat

Manufacturer: White Swan META 151030113X

 View more versions of this product

Catalog No. 19-048-307G

  Check Availability
Add to Cart

    Specifications

    Material Polyester/Cotton
    No. of Pockets 3
    Item Description Button Front
    Closure Type Button
    Length (English) 30 in.
    Length (Metric) 76.2cm
    Size 3X-Large
    Gender Male
    Size (English) Waist 48 to 50 in.
    Color White
    Finish Soil release
    Collar Type Notched lapel
    Size (English) Chest 54 to 56 in.
    Size (Metric) Waist 121.9 to 127cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit