White Swan Fundamentals Men's 30 Inch Consultation Lab Coat

Manufacturer: White Swan META 151030115X

 View more versions of this product

Catalog No. 19-048-307J

  Check Availability
Add to Cart

    Specifications

    Material Polyester/Cotton
    No. of Pockets 3
    Item Description Button Front
    Closure Type Button
    Length (English) 30 in.
    Length (Metric) 76.2cm
    Size 5X-Large
    Finish Soil release
    Gender Male
    Collar Type Notched lapel
    Size (English) Chest 62 to 64 in.
    Size (English) Waist 56 to 58 in.
    Size (Metric) Waist 142.2 to 147.3cm
    Color White

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit