White Swan™ Fundamentals™ Navy Blue Unisex One Pocket Tops

Manufacturer: White Swan META 140000144X

 View all options for this product

Catalog No. 19-048-313H


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Chest Size 58 to 60 in.
    Color Navy Blue
    Construction Polyester, Cotton Poplin with Soil Release
    Material Polyester, Cotton Poplin
    Size 4X-Large
    Finish Soil release
    Length (Metric) 71.12cm
    Neck Style V-neck
    No. of Pockets 1.0
    Length (English) 28 in.
    Size (English) Waist 52 to 54 in.
    Size (Metric) Waist 132.08 to 137.16cm

    • Made of 65/35 Poplin with Soil Release™
    • Feature V-Neck with front chest pocket
    • Short sleeves
    • 28 in. (71.1cm) long
    • Color: Navy Blue

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit