White Swan™ Fundamentals™ Purple Unisex One Pocket Tops

Manufacturer: White Swan META 14000122L

 View more versions of this product

Catalog No. 19-048-316D

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  Part Not Found  Please contact customer service at 1-800-766-7000 with error code:999. 


    Specifications

    Color Purple
    Construction Polyester, Cotton Poplin with Soil Release
    Material Cotton, Polyester
    Size Large
    Finish Soil release
    Gender Unisex
    Length (Metric) 71.1cm
    Neck Style V-neck
    No. of Pockets 1.0
    Length (English) 28 in.

    • Made of 65/35 Poplin with Soil Release™
    • Feature V-Neck with front chest pocket
    • Short sleeves
    • 28 in. (71.1cm) long
    • Purple

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit