White Swan™ Fundamentals™ Teal Unisex One Pocket Tops

Manufacturer: White Swan META 14000-017-3X

 View all options for this product

Catalog No. 19-048-314G


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Chest Size 54 to 56 in.
    Color Teal
    Construction Polyester, Cotton Poplin with Soil Release
    Material Polyester, Cotton Poplin
    Size 3X-Large
    Finish Soil release
    Length (Metric) 71.12cm
    Neck Style V-neck
    No. of Pockets 1.0
    Length (English) 28 in.
    Size (English) Waist 48 to 50 in.
    Size (Metric) Waist 121.92 to 127cm

    • Made of 65/35 Poplin with Soil Release™
    • Feature V-Neck with front chest pocket
    • Short sleeves
    • 28 in. (71.1cm) long
    • Color: Teal

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit