White Swan™ Fundamentals™ Unisex Navy Blue Drawstring Scrub Pants

Manufacturer: White Swan META 14020014S

 View more versions of this product

Catalog No. 19-048-457B

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    No. of Pockets 2.0
    Material Cotton/Polyester
    Waist Style Drawstring with matching color belt
    Size (English) Inseam 31 in.
    Size (Metric) Inseam 78.74cm
    Size (Metric) Leg Opening 48.26cm
    Size Small
    Gender Unisex
    Size (English) Leg Opening 19 in.
    Color Navy Blue

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit