Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
White Swan™ fundamentals™ Unisex Navy Blue Drawstring Scrub Pants
Click to view available options
Material:
Cotton, Polyester
Size:
Large
X-Large
Description
- Drawstring waist with matching color belt
- 19 in. leg opening
- Cargo and back hip pocket
- 65/35 Poly/Cotton Poplin with Soil Release™
- Color: Navy Blue
Specifications
Size | X-Large |
Gender | Unisex |
Material | Cotton, Polyester |
Color | Navy |
No. of Pockets | 2 |
Size (English) Inseam | 31 in. |
Size (English) Leg Opening | 19 in. |
Size (Metric) Inseam | 78.74 cm |
Size (Metric) Leg Opening | 48.26 cm |
Waist Style | Drawstring with matching color belt |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction