White Swan™ Fundamentals™ Wine Unisex Drawstring Pants

Manufacturer: White Swan META 14020-038-2X

 View more versions of this product

Catalog No. 19-048-450F

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    No. of Pockets 2.0
    Material Polyester, Cotton Poplin
    Waist Style Drawstring with matching color belt
    Size 2X-Large
    Gender Unisex
    Finish Soil release
    Size (English) Inseam 31 in.
    Size (English) Leg Opening 19 in.
    Color Wine
    Size (Metric) Inseam 78.74cm
    Size (Metric) Leg Opening 48.26cm
    Construction Polyester, Cotton Poplin with Soil Release

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit