White Swan™ Jockey™ Ceil Blue Two-Pocket Unisex Pants

Manufacturer: White Swan META 2201-046-M

 View more versions of this product

Catalog No. 19-048-468

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    No. of Pockets 2.0
    Waist Style Full drawstring tie waist belt
    Size Medium
    Gender Unisex
    Size (English) Leg Opening 20 in.
    Color Ceil Blue
    Size (Metric) Leg Opening 50.8cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit