White Swan Jockey™ Ceil Unisex One-Pocket Tops

Manufacturer: White Swan META 2200046XS

 View more versions of this product

Catalog No. 19-042-866

  Check Availability
Add to Cart

    Specifications

    Material Polyester, Rayon, Spandex™
    Length (Metric) 72.39cm
    Size (Metric) Waist 60.96 to 66.04cm
    Size X-Small
    Neck Style V-neck
    No. of Pockets 1.0
    Length (English) 28.5 in.
    Chest Size 30 to 32 in.
    Size (English) Waist 24 to 26 in.
    Color Ceil
    Construction Polyester, Rayon, Spandex™ tri-blend multidirectional stretch Fabric

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit