White Swan Jockey™ Navy Unisex One-Pocket Tops

Manufacturer: White Swan META 22000543X

 View more versions of this product

Catalog No. 19-042-864

  Check Availability
Add to Cart

    Specifications

    No. of Pockets 1.0
    Material Polyester, Rayon, Spandex™
    Seam Type Side
    Size 3X-Large
    Gender Unisex
    Length (Metric) 71.1cm
    Neck Style V-neck
    Length (English) 28 in.
    Style Yoke detailing and top stitching
    Color Navy Blue

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit