White Swan™ Merit™ Women's Labcoat

Manufacturer: White Swan META 47408W06

 View more versions of this product

Catalog No. 19-230-227

  Check Availability
Add to Cart

    Specifications

    Material Polyester/Cotton Poplin
    No. of Pockets 3.0
    Size 6
    Gender Female
    Includes Stitched down back belt, single breasted coat, 4-button front
    Size (English) Chest 34 in.
    Size (English) Hip 36.5 in.
    Size (English) Waist 26 in.
    Size (Metric) Hip 92.71cm
    Size (Metric) Chest 86.36cm
    Size (Metric) Waist 66.04cm
    Closure Type Button
    Color White
    Length (English) 39.5 in.
    Length (Metric) 100.3cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit