Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

White Swan™ Meta fundamentals™ Ladies' 33 Inch Lab Coat

Manufacturer:  White Swan™ 15000011XL

 View more versions of this product

Catalog No. 19-048-311E


Add to cart
This item is not returnable. View return policy

Description

Description

  • 65/35 Performance Poplin with Soil Release™
  • Four-button closure
  • One-piece back and sleeves
  • Pencil pocket stitch on the breast pocket. Made of a durable
  • Length: 33 in. (84cm)
  • Color: White

Specifications

Specifications

X-Large
Polycotton blend
Buttons
Notched lapel
44.5 to 46.5 in.
35.5 to 37.5 in.
90.1 to 95.2 cm
33 in.
Women's
White
3
Soil release
46 to 48 in.
116.8 to 121.9 cm
Button Front
84cm
SDS
Documents
Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit