White Swan™ Meta™ Fundamentals™ Men's 38 Inch Lab Coats

65/35 Performance Poplin with Soil Release™

Manufacturer: White Swan META 151120114X

 View more versions of this product

Catalog No. 19-048-309H

  Check Availability
Add to Cart

    Specifications

    Size 4X-Large
    Color White
    Length (Metric) 96.5cm
    Material Polyester, Cotton Poplin
    No. of Pockets 3.0
    Finish Soil release
    Gender Male
    Collar Type Notched lapel
    Size (English) Waist 52 to 54 in.
    Size (Metric) Waist 132.08 to 137.1cm
    Closure Type Button
    Length (English) 38 in.
    Size (English) Chest 58 to 60 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit