Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

White Swan™ META fundamentals™ Men's Lab Coats

Three pocket, white lab coat with embroidery options

$43.75 - $47.05

Specifications

Color White
Construction Polyester, Cotton performance Poplin with Soil Release
Length (English) 34 in.
Length (Metric) 86.36cm
Material Polycotton blend
View More Specs

Products 6
Catalog Number Mfr. No. Size Size (English) Chest Size (English) Waist Price Quantity & Availability  
Catalog Number Mfr. No. Size Size (English) Chest Size (English) Waist Price Quantity & Availability  
19-139--902
View Documents
White Swan™
15007011M
Medium 38 to 40 in. 32 to 34 in. Each for $43.75
Add to cart
 
19-139--903
View Documents
White Swan™
15007011L
Large 42 to 44 in. 36 to 38 in. Each for $43.75
Add to cart
 
19-139--901
View Documents
White Swan™
15007011S
Small 34 to 36 in. 28 to 30 in. Each for $43.75
Add to cart
 
19-139--904
View Documents
White Swan™
15007011XL
X-Large 46 to 48 in. 40 to 42 in. Each for $43.75
Add to cart
 
19-139--907
View Documents
White Swan™
150070114X
4X-Large 58 to 60 in. 52 to 54 in. Each for $47.05
Add to cart
 
19-139--906
View Documents
White Swan™
150070113X
3X-Large 54 to 56 in. 48 to 50 in. Each for $47.05
Add to cart
 
Description

Description

  • Style: Men's
  • Length: 86.4cm (34 in.)
  • Material: Polyester and cotton
  • Three pockets
  • One piece back
  • Pencil pocket stitch on breast pocket

Specifications

Specifications

White
34 in.
Polycotton blend
Soil release
Polyester, Cotton performance Poplin with Soil Release
86.36cm
3
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit