White Swan™ Meta™ Ladies 38 Inch Cotton Labcoat

Manufacturer: White Swan META 65101114

 View more versions of this product

Catalog No. 18-900-101

  Check Availability
Add to Cart

    Specifications

    Material Cotton Twill
    No. of Pockets 4.0
    Size 14
    Gender Female
    Includes Sewn down back belt with accenting darts, pen divider on chest pocket
    Size (English) Chest 39 in.
    Size (English) Hip 40.5 in.
    Size (English) Waist 30 in.
    Size (Metric) Hip 102.87cm
    Size (Metric) Chest 99.06cm
    Size (Metric) Waist 76.2cm
    Color White
    Length (English) 38 in.
    Length (Metric) 96.5cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit