White Swan™ Meta™ Ladies 38 Inch Cotton Labcoat

Manufacturer: White Swan META 65101118

 View more versions of this product

Catalog No. 18-900-102

  Check Availability
Add to Cart

    Specifications

    Material Cotton Twill
    No. of Pockets 4.0
    Size 18
    Gender Female
    Includes Sewn down back belt with accenting darts, pen divider on chest pocket
    Size (English) Chest 42.5 in.
    Size (English) Hip 44 in.
    Size (English) Waist 33.5 in.
    Size (Metric) Hip 111.76cm
    Size (Metric) Chest 108cm
    Size (Metric) Waist 85.09cm
    Color White
    Length (English) 38 in.
    Construction Cotton Twill
    Length (Metric) 96.5cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit